Tapered roller bearing NTN 4T-15123/15250X, Outer diameter: 63.5 mm | Inner diameter: 31.75 mm | Width: 20.638 mm
NTN - Tapered Roller Bearing - 4T-15123/15250X
See technical informationReferences
NTN:4T-15123/15250X
Rubix:204A7021
EAN:4547359826548




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 20.638 mm |
Product details : NTN 4T-15123/15250X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x63,5x19,749 mm |
|---|---|
| Logistic Weight | 285 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 63.5 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 465000 N |
Show UNSPSC/ECL@SS
£ 14.51 excl. VAT
/ Each
£ 17.41 incl. VAT
- Usually arrives within 14 working days