Tapered roller bearing Timken 49162/49368, Outer diameter: 93.663 mm | Inner diameter: 41.275 mm | Width: 31.75 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:49162/49368
Rubix:105A5055
EAN:0053893867700






Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 93.663 mm |
| Width | 31.75 mm |
Documents
Product details : TIMKEN 49162-99401 TAPERED ROLLER BEARING
These are the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: The cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Strengths
Provide the greatest durability in the most compact space
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Applications
Industrial Drives
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 93.663 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Weight | 1 kg |
| Series | 49000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 31.75 mm |
| Standard | STANDARD |
| Basic static load, radial - C0r | 156000 N |
| Basic dynamic load, radial - Cr | 136000 N |
Show UNSPSC/ECL@SS
£ 548.29 excl. VAT
/ Each
£ 657.95 incl. VAT
- Usually arrives within 14 working days