Tapered roller bearing NTN 4T-15126, Outer diameter: 46 mm | Inner diameter: 31.75 mm | Width: 20.638 mm
NTN - Tapered Roller Bearing - 4T-15126
See technical informationReferences
NTN:4T-15126
Rubix:204A7025
EAN:4547359515473




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 46 mm |
| Width | 20.638 mm |
Product details : NTN 4T-15126 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,912x61,912x20,638 mm |
|---|---|
| Logistic Weight | 184 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 46 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
- Delivery usually within ( 3 ) days