Tapered roller bearing Timken 643-902A1, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:643-902A1
rubix:397A5558
manufacturer :100035591
ean:0053893827803
brand logo
brand logo
Technical specifications
Inner diameter69.85 mm
Outer diameter136.525 mm
Width95.25 mm
See all Specifications

Product details : TIMKEN 643-902A1 TAPERED ROLLER BEARING


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)95,25x136,652x136,652 mm
Logistic Weight5802 g
Packaged dimensions (D x W x H)107,95x149,352x149,352 mm
Package weight5801,9 g
Inner diameter69.85 mm
Outer diameter136.525 mm
Width95.25 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 535.43 excl. VAT
/ Each
£ 642.52 incl. VAT
  • Usually arrives within 14 working days