Tapered roller bearing Timken 32212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 29.75 mm
Tapered roller bearing series 322
See technical informationReferences
Timken:32212
Rubix:101A7106
EAN:0053893045924




Product details : TIMKEN 32212-9X025 TAPERED ROLLER BEARING
Mounted in pairs, opposite one another, to withstand axial thrusts in both directions. Its rings are separable and facilitate assembly.
Strengths
Capable of withstanding significant axial and radial loads.
Applications
Automobile wheels and rear axle, castor wheels for wagon/cart, gear reducers.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 29.75 mm |
| Bearing Clearance | cn |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 27.49 excl. VAT
/ Each
£ 32.99 incl. VAT
- In stock: Next day delivery
