Tapered roller bearing Timken 22168DE, Outer diameter: 85.725 mm | Inner diameter: 42.862 mm | Width: 19.837 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:22168DE
Rubix:397A7532
EAN:0053893204963


Technical specifications
| Inner diameter | 42.862 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 19.837 mm |
Product details : TIMKEN 22168DE-40287 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,852x60,452x60,452 mm |
|---|---|
| Logistic Weight | 760 g |
| Packaged dimensions (D x W x H) | 101,6x152,4x101,6 mm |
| Inner diameter | 42.862 mm |
| Outer diameter | 85.725 mm |
| Width | 19.837 mm |
| Bearing Clearance | cn |
| Weight | 0.94 kg |
| Series | 22000 |
| Material | case-carburized and through-hardened steel |
| Cage | steel |
| Basic static load, radial - C0r | 73200 N |
| Basic dynamic load, radial - Cr | 77400 N |
Show UNSPSC/ECL@SS
£ 252.25 excl. VAT
/ Each
£ 302.70 incl. VAT
- Usually arrives within 14 working days