Single Row - Cup
Outer diameter | 73.431 mm |
---|---|
Width | 17.62 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 84,6x84,6x26,7 mm |
---|---|
Package weight | 117,9 g |
Outer diameter | 73.431 mm |
Width | 17.62 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days