NTN - Tapered Roller Bearing - 4T-29586
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 107.95 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 107,95x107,95x25,4 mm |
---|---|
Logistic Weight | 670 g |
Inner diameter | 63.5 mm |
Outer diameter | 107.95 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 91500 N |
Usually arrives within 14 working days