Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-536/532X TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-536/532X, Outer diameter: 107.95 mm | Inner diameter: 47.625 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-536/532X
rubix:
394A7134
ean:
4550253040088
Technical specifications
Inner diameter
47.625
mm
Outer diameter
107.95
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-536/532X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
107.95
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.23
excl. VAT
/
Each
£
67.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 681-902A1, Outer diameter: 168.402 mm | Inner diameter: 92.202 mm | Width: 92.202 mm
Tapered roller bearing Timken LM 742747/LM742710
Tapered roller bearing Timken 677/672
Tapered roller bearing SKF 31322 X, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 63 mm
Tapered roller bearing NTN 4T-M12648/M12610, Outer diameter: 50.005 mm | Inner diameter: 22.225 mm | Width: 17.526 mm
Tapered roller bearing Timken JM718149/JM718110, Outer diameter: 145 mm | Width: 35 mm
Tapered roller bearing SKF 3585/3525/Q, Outer diameter: 87.334 mm | Inner diameter: 41 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-L44643/L44610, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 14.224 mm
Tapered roller bearing NTN 4T-JLM714149/JLM714110PK, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing Timken 55200-90022, Outer diameter: 112.776 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered roller bearing NTN 4T-687, Outer diameter: 133.5 mm | Inner diameter: 101.6 mm | Width: 41.275 mm
Tapered roller bearing Timken 498-9C068
Tapered roller bearing Timken H916610
Tapered roller bearing NTN 4T-33885, Outer diameter: 72.5 mm | Inner diameter: 44.45 mm | Width: 28.575 mm
Tapered roller bearing SNR 32008A, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19 mm