Tapered Roller Bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 225 mm |
Width | 81.5 mm |
Inner diameter | 105 mm |
---|---|
Outer diameter | 225 mm |
Width | 81.5 mm |
Bearing Clearance | cn |
Cage | steel |
Reference speed | 2000 rpm |
Limit speed | 3000 rpm |
Total bearing width | 81.5 mm |
Basic static load, radial - C0r | 815000 N |
Basic dynamic load, radial - Cr | 645000 N |
Usually arrives within 14 working days