Tapered roller bearing SKF 331958/Q, Outer diameter: 140 mm | Inner diameter: 88 mm | Width: 33.86 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:331958/Q
Rubix:104A4967
Manufacturer :38417
EAN:7316570873337

Product details : SKF SKF SPECIAL BEARING 331958/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,86x140x140 mm |
|---|---|
| Logistic Weight | 1813 g |
| Inner diameter | 88 mm |
| Outer diameter | 140 mm |
| Width | 33.86 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Reference speed | 3200 rpm |
| Limit speed | 4800 rpm |
| Total bearing width | 32 mm |
| Basic static load, radial - C0r | 270 N |
| Basic dynamic load, radial - Cr | 168 N |
Show UNSPSC/ECL@SS
£ 161.70 excl. VAT
/ Each
£ 194.04 incl. VAT
- Delivery usually within ( 3 ) days
