Timken Tapered Roller Bearing 15000
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 63.5 mm |
Width | 20.64 mm |
Logistics dimensions (L x W x H) | 20,638x45,763x45,763 mm |
---|---|
Logistic Weight | 216 g |
Packaged dimensions (D x W x H) | 26,924x60,452x60,452 mm |
Inner diameter | 25.4 mm |
Outer diameter | 63.5 mm |
Width | 20.64 mm |
Bearing Clearance | CN |
Series | 15000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days