Tapered roller bearing Timken 382B, Outer diameter: 96.838 mm | Inner diameter: 55.001 mm | Width: 17.826 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:382B
Rubix:106A0700
Manufacturer :100060261
EAN:0053893018560


Technical specifications
| Inner diameter | 55.001 mm |
|---|---|
| Outer diameter | 96.838 mm |
| Width | 17.826 mm |
Product details : TIMKEN 382B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,826x101,498x101,498 mm |
|---|---|
| Logistic Weight | 202 g |
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
| Package weight | 201,8 g |
| Inner diameter | 55.001 mm |
| Outer diameter | 96.838 mm |
| Width | 17.826 mm |
| Bearing Clearance | cn |
| Series | 385 |
| Cage | steel |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 108000 N |
Show UNSPSC/ECL@SS
£ 94.35 excl. VAT
/ Each
£ 113.22 incl. VAT
- Usually arrives within 14 working days




