Double-Row Tapered Roller Bearing
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 206.502 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x206,502x206,502 mm |
---|---|
Logistic Weight | 13753 g |
Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
Inner diameter | 120.65 mm |
Outer diameter | 206.502 mm |
Width | 107.95 mm |
Usually arrives within 14 working days