Tapered roller bearing Timken HM926747-90057, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 107.95 mm


Tapered Roller Bearing 2TS Assembly

References
timken:HM926747-90057
rubix:397A5270
ean:0053893712642
brand logo
brand logo
Technical specifications
Inner diameter127 mm
Outer diameter228.6 mm
Width107.95 mm
See all Specifications

Product details : TIMKEN HM926747-90057 TAPERED ROLLER BEARING


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.

Strengths

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Applications

Gear reduction units; Industrial machines

Technical specifications


Attributes
Logistics dimensions (L x W x H)107,95x228,6x228,6 mm
Logistic Weight18179 g
Packaged dimensions (D x W x H)247,65x152,4x247,65 mm
Inner diameter127 mm
Outer diameter228.6 mm
Width107.95 mm
Show UNSPSC/ECL@SS
£ 3,098.40 excl. VAT
/ Each
£ 3,718.08 incl. VAT
  • Usually arrives within 14 working days