UNIPAC - Automotive Hub Unit Assembly
Inner diameter | 50 mm |
---|---|
Outer diameter | 84 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x84x84 mm |
---|---|
Logistic Weight | 1138 g |
Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
Inner diameter | 50 mm |
Outer diameter | 84 mm |
Width | 54 mm |
Bearing Clearance | C2 |
Usually arrives within 14 working days