Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 368-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 368/362
Tapered roller bearing Timken
References
timken:
368/362
rubix:
133A6037
ean:
0053893779805
Product details
Technical specifications
Product details : TIMKEN 368-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.07
excl. VAT
/
Each
£
84.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-25584, Outer diameter: 82.93 mm | Inner diameter: 44.983 mm | Width: 25.4 mm
Tapered roller bearing Timken 3188S/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-78250/78551, Outer diameter: 140.03 mm | Inner diameter: 63.5 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-17118/17244, Outer diameter: 62 mm | Inner diameter: 29.987 mm | Width: 16.002 mm
Tapered roller bearing NSK 30302J, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Tapered roller bearing NTN 4T-A2047/A2126, Outer diameter: 31.991 mm | Inner diameter: 11.986 mm | Width: 10.008 mm
Tapered roller bearing NTN 4T-HM807011, Outer diameter: 104.775 mm | Width: 28.575 mm
Tapered roller bearing NSK 30310J, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing FAG 32206-XL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing Timken HH926749/HH926710, Outer diameter: 273.05 mm | Inner diameter: 120.65 mm | Width: 82.55 mm
Tapered roller bearing Timken HM 804848-99401, Outer diameter: 63 mm | Inner diameter: 48.412 mm | Width: 29.37 mm
Tapered roller bearing NTN 4T-581, Outer diameter: 110 mm | Inner diameter: 80.962 mm | Width: 36.098 mm
Tapered roller bearing Timken T 251W
Tapered roller bearing SKF 30326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 63.75 mm
Tapered roller bearing SKF 33113, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 34 mm