Tapered Roller Bearing Cup
Inner diameter | 127 mm |
---|---|
Outer diameter | 254 mm |
Width | 77.788 mm |
Logistics dimensions (L x W x H) | 61,913x254x254 mm |
---|---|
Logistic Weight | 6080 g |
Packaged dimensions (D x W x H) | 69,85x260,35x260,35 mm |
Inner diameter | 127 mm |
Outer diameter | 254 mm |
Width | 77.788 mm |
Series | HH228300 |
Cage | Steel |
Total bearing width | 77.788 mm |
Basic static load, radial - C0r | 1240000 N |
Basic dynamic load, radial - Cr | 130000 N |
Usually arrives within 14 working days