Tapered roller bearing Timken LM501349, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.561 mm
Timken Tapered Roller Bearing LM501300
See technical informationReferences
Timken:LM501349
Rubix:105A1194
Manufacturer :100144099
EAN:0053893625157


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 73.431 mm |
| Width | 19.561 mm |
Product details : TIMKEN LM501349-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x71x27 mm |
|---|---|
| Logistic Weight | 230 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 221,8 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 73.431 mm |
| Width | 19.561 mm |
| Bearing Clearance | cn |
| Series | lm501300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 74200 N |
| Basic dynamic load, radial - Cr | 74800 N |
Show UNSPSC/ECL@SS
£ 22.07 excl. VAT
/ Each
£ 26.48 incl. VAT
- Delivery usually within ( 7 ) days




