NTN - Tapered Roller Bearing - 4T-23100
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 46.5 mm |
Width | 21.463 mm |
Logistics dimensions (L x W x H) | 63,5x63,5x21,463 mm |
---|---|
Logistic Weight | 228 g |
Inner diameter | 25.4 mm |
Outer diameter | 46.5 mm |
Width | 21.463 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 50500 N |
Basic dynamic load, radial - Cr | 47000 N |
Usually arrives within 14 working days