Single Row - Cup
Outer diameter | 352.425 mm |
---|---|
Width | 23.812 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 81,0x374,7x374,7 mm |
---|---|
Package weight | 2134,2 g |
Outer diameter | 352.425 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days