Tapered Roller Bearing Cone
Inner diameter | 92.075 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 39.688 mm |
Logistics dimensions (L x W x H) | 36,322x120,904x120,904 mm |
---|---|
Logistic Weight | 1473 g |
Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
Inner diameter | 92.075 mm |
Outer diameter | 152.4 mm |
Width | 39.688 mm |
Series | 595 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 39.688 mm |
Basic static load, radial - C0r | 319000 N |
Basic dynamic load, radial - Cr | 216000 N |
Usually arrives within 14 working days