Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 32226-90KA2
Tapered roller bearing Timken 32226-90KA2, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 67.75 mm
Tapered roller bearing Timken
References
timken:
32226-90KA2
rubix:
100A5947
manufacturer :
101752490
Technical specifications
Inner diameter
130
mm
Outer diameter
230
mm
Width
67.75
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 32226-90KA2
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
230
mm
Width
67.75
mm
Bearing Clearance
CN
Series
TS
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
436.87
excl. VAT
/
Each
£
524.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-A6075, Outer diameter: 29.5 mm | Inner diameter: 19.05 mm | Width: 11.153 mm
Tapered roller bearing NTN 4T-369A, Outer diameter: 67 mm | Inner diameter: 47.625 mm | Width: 22.225 mm
Tapered roller bearing SKF 33017, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm
Tapered roller bearing NTN 4T-2720, Outer diameter: 76.2 mm | Inner diameter: 69.6 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-565, Outer diameter: 98 mm | Inner diameter: 63.5 mm | Width: 36.17 mm
Tapered roller bearing NTN 4T-418, Outer diameter: 59.5 mm | Inner diameter: 38.1 mm | Width: 29.083 mm
Tapered roller bearing FAG 32305-A, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 20 mm
Tapered roller bearing Timken 67390/67325D
Tapered roller bearing NTN 32034XU, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing Timken LM 102949/LM102911
Tapered roller bearing Timken 13600LA/13685/13621, Outer diameter: 69.012 mm | Inner diameter: 38.1 mm | Width: 15.083 mm
Tapered roller bearing Timken NA 99600-99401
Tapered roller bearing Timken 560/552B
Tapered roller bearing Timken 3979/3920
Tapered roller bearing Timken 365, Outer diameter: 88.9 mm | Inner diameter: 50 mm | Width: 20.638 mm