Tapered roller bearing Timken L713010, Outer diameter: 101.6 mm | Inner diameter: 69.85 mm | Width: 15.083 mm
Single Row - Cup
See technical informationReferences
Timken:L713010
Rubix:105A7260
Manufacturer :100115040
EAN:0053893665146






Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 15.083 mm |
Product details : TIMKEN L713010-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,6x103,6x34,5 mm |
|---|---|
| Package weight | 161,9 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 101.6 mm |
| Width | 15.083 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | l713000 |
| Total bearing width | 19.05 mm |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 61900 N |
Show UNSPSC/ECL@SS
£ 83.91 excl. VAT
/ Each
£ 100.69 incl. VAT
- Usually arrives within 14 working days