NTN - Tapered Roller Bearing - 4T-LL319349/LL319310
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 128.587 mm |
Width | 15.875 mm |
Logistics dimensions (L x W x H) | 128,588x128,588x15,875 mm |
---|---|
Logistic Weight | 556 g |
Inner diameter | 95.25 mm |
Outer diameter | 128.587 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 99000 N |
Basic dynamic load, radial - Cr | 61000 N |
Usually arrives within 14 working days