Timken Tapered Roller Bearing 365
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 23.81 mm |
Logistics dimensions (L x W x H) | 19,812x88,9x88,9 mm |
---|---|
Logistic Weight | 207 g |
Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
Inner diameter | 50.8 mm |
Outer diameter | 88.9 mm |
Width | 23.81 mm |
Bearing Clearance | cn |
Series | 365 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days