Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 52393-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 52393/52618
Tapered roller bearing Timken
References
timken:
52393/52618
rubix:
104A6872
ean:
0053893780863
Product details
Technical specifications
Product details : TIMKEN 52393-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
245.72
excl. VAT
/
Each
£
294.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 14139-90051, Outer diameter: 69.012 mm | Inner diameter: 34.976 mm | Width: 45.974 mm
Tapered roller bearing SNR 30313A, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken 683-90194, Outer diameter: 168.402 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing Timken 452DC
Tapered roller bearing Timken LL 420549/LL420510, Outer diameter: 134.938 mm | Inner diameter: 101.6 mm | Width: 15.875 mm
Tapered roller bearing Timken HM 926740-90065
Tapered roller bearing Timken 386A/382A
Tapered roller bearing Timken 462/453B
Tapered roller bearing Timken 09062/09195
Tapered roller bearing NTN 4T-HM804843PX1, Inner diameter: 44.45 mm | Width: 29.37 mm
Tapered roller bearing Timken 389A-90093, Outer diameter: 100.076 mm | Inner diameter: 54.102 mm | Width: 52.324 mm
Tapered roller bearing Timken 46790D
Tapered roller bearing FAG 31311-A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 21 mm
Tapered roller bearing Timken 592A-20024, Outer diameter: 152.4 mm | Inner diameter: 123.218 mm | Width: 30.162 mm
Tapered roller bearing Timken 526A, Inner diameter: 41.275 mm