Tapered Roller Bearing Flanged Cup
Outer diameter | 52.388 mm |
---|---|
Width | 14.288 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 14,224x52,324x52,324 mm |
---|---|
Logistic Weight | 71 g |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
Package weight | 70,8 g |
Outer diameter | 52.388 mm |
Width | 14.288 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days