NTN - Tapered Roller Bearing - 4T-2585
Inner diameter | 33.338 mm |
---|---|
Outer diameter | 49 mm |
Width | 25.357 mm |
Logistics dimensions (L x W x H) | 66,421x66,421x25,357 mm |
---|---|
Logistic Weight | 274 g |
Inner diameter | 33.338 mm |
Outer diameter | 49 mm |
Width | 25.357 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 81500 N |
Basic dynamic load, radial - Cr | 69000 N |
Usually arrives within 14 working days