Double Row - Double Cup Assembly
Inner diameter | 149.225 mm |
---|---|
Outer diameter | 241.3 mm |
Width | 131.762 mm |
Package weight | 22262,3 g |
---|---|
Inner diameter | 149.225 mm |
Outer diameter | 241.3 mm |
Width | 131.762 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days