Roller bearing Tapered radial Single row - metric standard
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 102 mm |
Logistics dimensions (L x W x H) | 51x240x240 mm |
---|---|
Logistic Weight | 16182 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 102 mm |
Bearing Clearance | CN |
Series | 320X |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2400 rpm |
Total bearing width | 102 mm |
Basic static load, radial - C0r | 1560 N |
Basic dynamic load, radial - Cr | 912 N |
Usually arrives within 14 working days