Tapered roller bearing Timken 752, Outer diameter: 161.925 mm | Inner diameter: 85.725 mm | Width: 38.1 mm
Outer ring of a tapered roller bearing
See technical informationReferences
Timken:752
Rubix:106A2288
Manufacturer :100156215
EAN:0053893083506


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 38.1 mm |
Product details : TIMKEN 752-20024 TAPERED ROLLER BEARING CUP
With the ability to take radial and axial loads, Timken® high-performance tapered roller bearings are designed to deliver maximum durability in minimal space.
Timken Kegelrollenlager 752 as outer ring (Single Cup) for split bearing arrangements. Bore 85,725 mm, outer diameter 161,925 mm and width 38,1 mm.
Strengths
Both rings must be replaced simultaneously to maximize reliability and service life.
Applications
Machine tool, automotive
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
|---|---|
| Package weight | 1587,6 g |
| Inner diameter | 85.725 mm |
| Outer diameter | 161.925 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Weight | 4 kg |
| Series | ts |
| Total bearing width | 47.625 mm |
| Basic static load, radial - C0r | 441000 N |
| Basic dynamic load, radial - Cr | 327000 N |
Show UNSPSC/ECL@SS
£ 91.77 excl. VAT
/ Each
£ 110.12 incl. VAT
- Delivery usually within ( 7 ) days




