Tapered Roller Bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 68.077 mm |
Width | 25.782 mm |
Logistics dimensions (L x W x H) | 25,65x68,08x68,08 mm |
---|---|
Logistic Weight | 315 g |
Inner diameter | 38.1 mm |
Outer diameter | 68.077 mm |
Width | 25.782 mm |
Bearing Clearance | CN |
Reference speed | 0 rpm |
Limit speed | 0 rpm |
Total bearing width | 25654 mm |
Usually arrives within 14 working days