Tapered roller bearing Timken T 189W, Outer diameter: 82.956 mm | Inner diameter: 47.879 mm | Width: 23.02 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:T 189W
Rubix:106A1937
EAN:0053893939001


Technical specifications
| Inner diameter | 47.879 mm |
|---|---|
| Outer diameter | 82.956 mm |
| Width | 23.02 mm |
Documents
Product details : TIMKEN T189W-904A2 THRUST TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 47.879 mm |
|---|---|
| Outer diameter | 82.956 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | ttcs |
| Material | low-alloy carbon-chromium bearing steel (52100) per astm a295 |
| Cage | steel |
| Total bearing width | 23.02 mm |
| Standard | ABMA INCH SYSTEM STANDARD 23.2 |
Show UNSPSC/ECL@SS
£ 89.49 excl. VAT
/ Each
£ 107.39 incl. VAT
- Usually arrives within 14 working days