NTN - Tapered Roller Bearing - 4T-JHM516849PK
Inner diameter | 85 mm |
---|---|
Outer diameter | 140 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 140x140x38 mm |
---|---|
Logistic Weight | 1523 g |
Inner diameter | 85 mm |
Outer diameter | 140 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days