Tapered roller bearing Timken M235113, Outer diameter: 254 mm | Width: 33.338 mm


Single Row - Cup

References
timken:M235113
rubix:397A7464
manufacturer :100187920
ean:0053893532509
brand logo
brand logo
Technical specifications
Outer diameter254 mm
Width33.338 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN M235113-20000 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Packaged dimensions (D x W x H)270,0x270,0x52,4 mm
Package weight2111,0 g
Outer diameter254 mm
Width33.338 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 608.85 excl. VAT
/ Each
£ 730.62 incl. VAT
  • Usually arrives within 14 working days