Tapered Roller Bearings
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 112.713 mm |
Width | 30.16 mm |
Logistics dimensions (L x W x H) | 116x116x49 mm |
---|---|
Logistic Weight | 1150 g |
Packaged dimensions (D x W x H) | 116x116x49 mm |
Package weight | 1150 g |
Inner diameter | 66.675 mm |
Outer diameter | 112.713 mm |
Width | 30.16 mm |
Bearing Clearance | CN |
Series | 3900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 191000 N |
Basic dynamic load, radial - Cr | 139000 N |
Usually arrives within 14 working days