Tapered roller bearing NTN 4T-03062, Outer diameter: 27.8 mm | Inner diameter: 15.875 mm | Width: 14.681 mm
NTN - Tapered Roller Bearing - 4T-03062
See technical informationReferences
NTN:4T-03062
Rubix:204A6904
EAN:4547359511628




Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 27.8 mm |
| Width | 14.681 mm |
Product details : NTN 4T-03062 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x14,681 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 27.8 mm |
| Width | 14.681 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 18700 N |
| Basic dynamic load, radial - Cr | 23000 N |
Show UNSPSC/ECL@SS
£ 16.83 excl. VAT
/ Each
£ 20.20 incl. VAT
- Usually arrives within 14 working days