Tapered roller bearing NTN 4T-28137, Outer diameter: 80.04 mm | Inner diameter: 34.93 mm | Width: 20.94 mm
NTN - Tapered Roller Bearing - 4T-28137
See technical informationReferences
NTN:4T-28137
Rubix:204A7208
EAN:4547359669640




Technical specifications
| Inner diameter | 34.93 mm |
|---|---|
| Outer diameter | 80.04 mm |
| Width | 20.94 mm |
Product details : NTN 4T-28137 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x20,94 mm |
|---|---|
| Logistic Weight | 303 g |
| Inner diameter | 34.93 mm |
| Outer diameter | 80.04 mm |
| Width | 20.94 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 97.56 excl. VAT
/ Each
£ 117.07 incl. VAT
- Delivery usually within ( 3 ) days