Tapered roller bearing NTN 4T-33109, Outer diameter: 80 mm | Inner diameter: 45 mm | Width: 26 mm
NTN - Tapered Roller Bearing - 33112U
See technical informationReferences
NTN:4T-33109
Rubix:204A7372
EAN:4547359530360



Product details : NTN 4T-33109 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x26 mm |
|---|---|
| Logistic Weight | 555 g |
| Inner diameter | 45 mm |
| Outer diameter | 80 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Series | 33100 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 115000 N |
| Basic dynamic load, radial - Cr | 84500 N |
Show UNSPSC/ECL@SS
£ 24.90 excl. VAT
/ Each
£ 29.88 incl. VAT
- Delivery usually within ( 3 ) days
