Tapered roller bearing Timken H924033-20025, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 93 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:H924033-20025
Rubix:211A4530
EAN:0087796138216

Product details : TIMKEN 22326EJW33C4 SPHERICAL ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,324x163,576x163,576 mm |
|---|---|
| Logistic Weight | 6303 g |
| Packaged dimensions (D x W x H) | 50,8x206,502x206,502 mm |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | c4 |
| Weight | 26.7 kg |
| Series | 223 |
| Reference speed | 2000 rpm |
| Limit speed | 2520 rpm |
| Total bearing width | 93 mm |
| Basic static load, radial - C0r | 1410000 N |
| Basic dynamic load, radial - Cr | 1250000 N |
Show UNSPSC/ECL@SS
£ 579.87 excl. VAT
/ Each
£ 695.84 incl. VAT
- Usually arrives within 14 working days
