Tapered roller bearing SKF 32009 X/QVK210, Outer diameter: 758 mm | Inner diameter: 45 mm | Width: 21.22 mm


Single Row Tapered Roller Bearing

References
skf:32009 X/QVK210
rubix:231A7273
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter758 mm
Width21.22 mm
See all Specifications

Product details : SKF 32009X/QVK210 TAPERED ROLLER BEARING 7316576689918


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter758 mm
Width21.22 mm
Bearing ClearanceCN
MaterialBearing steel
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days