Tapered roller bearing SKF 30308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm

Single Row Tapered Roller Bearing

See technical information
References
SKF:30308
Rubix:231A7246
EAN:7316577432759
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width25.25 mm
See all Specifications

Product details : SKF 30308 TAPERED ROLLER BEARING 7316577432766


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter90 mm
Width25.25 mm
Bearing Clearancecn
Materialbearing steel
Cagesteel
Reference speed6300 rpm
Limit speed8000 rpm
Total bearing width25.25 mm
Basic static load, radial - C0r95 N
Basic dynamic load, radial - Cr106 N
Show UNSPSC/ECL@SS
£ 34.67 excl. VAT
/ Each
£ 41.60 incl. VAT
  • Delivery usually within ( 3 ) days