UNIPAC - Automotive Hub Unit Assembly
Inner diameter | 29.97 mm |
---|---|
Outer diameter | 59.94 mm |
Width | 60.03 mm |
Logistics dimensions (L x W x H) | 37x60,03x60,03 mm |
---|---|
Logistic Weight | 504 g |
Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
Inner diameter | 29.97 mm |
Outer diameter | 59.94 mm |
Width | 60.03 mm |
Total bearing width | 60.03 mm |
Usually arrives within 14 working days