Tapered roller bearing NTN 4T-26830, Outer diameter: 80.167 mm | Inner diameter: 35.0012 mm | Width: 20.638 mm
NTN - Tapered Roller Bearing - 4T-26830
See technical informationReferences
NTN:4T-26830
Rubix:204A7164
EAN:4547359524437




Technical specifications
| Inner diameter | 35.0012 mm |
|---|---|
| Outer diameter | 80.167 mm |
| Width | 20.638 mm |
Product details : NTN 4T-26830 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80,167x80,167x20,638 mm |
|---|---|
| Logistic Weight | 221 g |
| Inner diameter | 35.0012 mm |
| Outer diameter | 80.167 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
- Usually arrives within 14 working days