Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM742747-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 742747/LM742710
Tapered roller bearing Timken
References
timken:
LM 742747/LM742710
rubix:
132A2636
ean:
0053893985619
Product details
Technical specifications
Product details : TIMKEN LM742747-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,321.57
excl. VAT
/
Each
£
2,785.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM88547, Outer diameter: 73.03 mm | Inner diameter: 33.337 mm | Width: 29.37 mm
Tapered roller bearing NTN 4T-3920, Outer diameter: 112.712 mm | Inner diameter: 106.11 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-399AS/394A, Outer diameter: 110 mm | Inner diameter: 68.262 mm | Width: 22 mm
Tapered roller bearing NSK 30208J, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing NSK 32222J, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 56 mm
Tapered roller bearing Timken 42587D, Outer diameter: 149.225 mm | Inner diameter: 95.25 mm | Width: 66.67 mm
Tapered roller bearing Timken 05075X
Tapered roller bearing NTN 4T-LM11949, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 16.637 mm
Tapered roller bearing NSK 32312J, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 48.5 mm
Tapered roller bearing NTN 4T-462A/453X, Outer diameter: 104.775 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-13685, Outer diameter: 53.5 mm | Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing Timken 47679/47620
Tapered roller bearing Timken NA99600, Inner diameter: 152.4 mm
Tapered roller bearing NTN 4T-67787/67720, Outer diameter: 247.65 mm | Inner diameter: 174.625 mm | Width: 47.625 mm
Tapered roller bearing Timken JLM813010-C0000, Outer diameter: 109.982 mm | Inner diameter: 91.54 mm | Width: 20.574 mm