Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 375-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 375/372A
Tapered roller bearing Timken
References
timken:
375/372A
rubix:
100A7131
ean:
0013992329455
Product details
Technical specifications
Product details : TIMKEN 375-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.52
excl. VAT
/
Each
£
121.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 71437-90034, Outer diameter: 190.5 mm | Inner diameter: 111.125 mm | Width: 106.363 mm
Tapered roller bearing Timken 71450-90050, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 106.426 mm
Tapered roller bearing Timken 580-90053, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 28.575 mm
Tapered roller bearing Timken HM88510, Outer diameter: 73.025 mm | Width: 23.02 mm
Tapered roller bearing Timken NA397, Inner diameter: 60 mm | Width: 8.3 mm
Tapered roller bearing NTN 30234U, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing NTN 4T-42587, Outer diameter: 149.225 mm | Inner diameter: 96.838 mm | Width: 24.608 mm
Tapered roller bearing NTN 4T-JM207049, Outer diameter: 74.5 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing Timken NA 46790SW/46720CD
Tapered roller bearing Timken M 224749-90039
Tapered roller bearing NTN 32026XU, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 45 mm
Tapered roller bearing FAG 30226-XL, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Tapered roller bearing Timken 497-90065, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 69.85 mm
Tapered roller bearing Timken LM545849-20024, Outer diameter: 272.489 mm | Inner diameter: 234.95 mm | Width: 49.212 mm
Tapered roller bearing Timken 33216-90KA4, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 46 mm