Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-53177/53375 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-53177/53375, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing NTN
References
ntn:
4T-53177/53375
rubix:
394A7132
ean:
4547359923773
Technical specifications
Inner diameter
44.45
mm
Outer diameter
95.25
mm
Width
30.958
mm
Product details
Technical specifications
Product details : NTN 4T-53177/53375 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
95.25
mm
Width
30.958
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.37
excl. VAT
/
Each
£
55.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 866-90088, Outer diameter: 190.5 mm | Inner diameter: 98.552 mm | Width: 127 mm
Tapered roller bearing Timken 25584A-99404, Outer diameter: 82.931 mm | Inner diameter: 44.988 mm | Width: 23.813 mm
Tapered roller bearing Timken 32040 XM-90KM3, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 70 mm
Tapered roller bearing SKF 33206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing NTN 4T-3877, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing Timken 88128, Outer diameter: 327.025 mm | Width: 34.925 mm
Tapered roller bearing FAG KHM88649-HM88610, Outer diameter: 72.233 mm | Inner diameter: 34.925 mm | Width: 19.842 mm
Tapered roller bearing Timken 13685-902A1, Outer diameter: 69.088 mm | Inner diameter: 38.1 mm | Width: 45.974 mm
Tapered roller bearing Timken H228649TD
Tapered roller bearing NTN 4T-367, Outer diameter: 67 mm | Inner diameter: 45 mm | Width: 22.225 mm
Tapered roller bearing Timken 580-90053, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 28.575 mm
Tapered roller bearing Timken HM813841/HM813810
Tapered roller bearing Timken HH923610, Outer diameter: 250.825 mm | Width: 50.8 mm
Tapered roller bearing Timken JL69345-90KA2, Outer diameter: 62.992 mm | Inner diameter: 38.1 mm | Width: 17.018 mm
Tapered roller bearing NTN 4T-JM822049/JM822010, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm