Tapered roller bearing Timken 07100S/07196D, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 13.495 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:07100S/07196D
Rubix:397A4341
EAN:0013992328441


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 13.495 mm |
Product details : TIMKEN 07100S-99406 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 13.495 mm |
| Bearing Clearance | cn |
| Weight | 0.1 kg |
| Series | ts (tapered single) |
| Total bearing width | 23.785 mm |
| Basic dynamic load, radial - Cr | 7550 N |
Show UNSPSC/ECL@SS
£ 178.77 excl. VAT
/ Each
£ 214.52 incl. VAT
- Usually arrives within 14 working days