Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 31310-90KA4 TAPERED ROLLER BEARING
Tapered roller bearing Timken 31310-90KA4, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 19 mm
Taper roller bearing
References
timken:
31310-90KA4
rubix:
101A7108
manufacturer :
190073046
Technical specifications
Inner diameter
50
mm
Outer diameter
110
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 31310-90KA4 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
110
mm
Width
19
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.10
excl. VAT
/
Each
£
49.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 28985-90050, Outer diameter: 100.076 mm | Inner diameter: 60.452 mm | Width: 55.626 mm
Tapered roller bearing Timken LL 103049-90010
Tapered roller bearing SNR 30303.A, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 15.25 mm
Tapered roller bearing FAG 32313-BA, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 39 mm
Tapered roller bearing Timken 748S-90026, Outer diameter: 155.702 mm | Inner diameter: 76.2 mm | Width: 101.6 mm
Tapered roller bearing SKF 32004 X, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing NTN 4T-LM11949/LM11910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 15.494 mm
Tapered roller bearing Timken 3880-902A2, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 66.802 mm
Tapered roller bearing Timken JM515649-90N05, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 78 mm
Tapered roller bearing Timken A6062/A6157, Outer diameter: 39.992 mm | Inner diameter: 15.875 mm | Width: 12.014 mm
Tapered roller bearing Timken NA 438/432D
Tapered roller bearing Timken 32224-90KB2, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 50 mm
Tapered roller bearing Timken HH224346-90078, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 142.875 mm
Tapered roller bearing Timken 14123A/14276
Tapered roller bearing NTN 4T-HM212011, Outer diameter: 122.238 mm | Inner diameter: 115.64 mm | Width: 29.718 mm